Fanimation Fans FMA7500AB220 "Windpointe" Ceiling Fan Motor
| Item: | FMA7500AB220 |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.00 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 1-1/2" |
| Width / Diameter | 10" |
| Number of Blades | 5 |
| Blade Pitch | 18° |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 4987 CFM |
| Air Flow Efficiency | 102 CFM / Watt |
| Electrical Usage | 62 Watts |
| Fan Motor Size | 192mm x 25mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Length | 6'' x 1'' |
| Wire Length | 80" |
| Voltage | 220V |
| Weight | 24 lbs |
| Features | • Three Forward and Three Reversing Speeds • 44'' to 80'' Blade Span Based Added Blades (Sold Separately) |
| Additional Information | Reversing Switch Located On Switch Cup Can Be Installed To A 30 Degree Sloped Ceiling |
| Energy Star | No |
| Length | 1-1/2" |
| Shown With | Fan Blades (Sold Separately) |
| Slope Adapter Included | Yes |


