Fanimation Fans FLK4620OB "Zonix" Ceiling Fan Light Kit
| Item: | FLK4620OB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 6-1/4" |
| Width | 7-1/10" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Max. Wattage Per Bulb | 13 W |
| Bulb(s) Included | Yes |
| Glass Type | Opal |
| Voltage | 120V |
| Suitable Installation | Dry |
| Additional Information | 0 |
| Length | 6-1/4" |
| Shade Material | Glass |
| Total Fixture Wattage | 13 W |
| Weight | 2 lbs |


