X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FG450 Ceiling Fan Light Kit

Item: FG450
Finish: Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $167.62

Price: $94.95 (Pricing is for Amber)



Details and Dimensions

Height 4-5/8"
Width 13"
Length 4-5/8"
Voltage 120V
Weight 2 lbs
Additional Information Requires Fitter F423 or FW423
Energy Star No
Shade Material Glass