X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFW423TB Ceiling Fan Light Fitter

Item: FFW423TB
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 13-1/2"
Length 7"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Bulb(s) Included No
Total Fixture Wattage 120 W
Suitable Installation Wet
Weight 3 lbs
Fits These Models G210 and G400 Series Glass Bowls (Sold Separately)
Switch Type Pull Chain