Fanimation Fans FFW423OB Ceiling Fan Light Fitter
| Item: | FFW423OB |
| Finish: | Oil-Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.00 (Pricing is for Oil-Rubbed Bronze)
Details and Dimensions
| Height | 7" |
| Width | 13-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Bulb(s) Included | No |
| Suitable Installation | Wet |
| Fits These Models | G210 and G400 Series Glass Bowls (Sold Separately) |
| Length | 7" |
| Switch Type | Pull Chain |
| Total Fixture Wattage | 120 W |
| Weight | 3 lbs |


