Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Fanimation Fans
>
FFPH81RS1
Fanimation Fans FFPH81RS1 "Old Havana" Ceiling Fan Accessory
| Item: | FFPH81RS1 |
| Finish: | Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.00 (Pricing is for Rust)
Details and Dimensions
| Height | 2-4/5" |
| Width | 5-3/4" |
| Features | • Ceiling Mount |
| Voltage | 120V |
| Suitable Installation | Damp |
| Additional Information | Fan Assembly Not Included |
| Downrod Length | 6'' x 1'' |
| Energy Star | No |
| Fan Motor Size | 90mmx 20mm |
| Fits These Models | FPH210 Fan Assembly |
| Length | 27" |
| Origin | China |
| Outdoor Fans | No |
| Remote Control Included | No |
| Shown With | Fan Assembly (Sold Separately) |
| Wall Control Included | No |
| Weight | 3 lbs |
| Wire Length | 80" |


