Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Fanimation Fans
>
FFPH61RS
Fanimation Fans FFPH61RS "Old Havana" Ceiling Fan Accessory
| Item: | FFPH61RS |
| Finish: | Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.00 (Pricing is for Rust)
Details and Dimensions
| Height | 12" |
| Width | 11" |
| Features | • Wall Mounted |
| Voltage | 120V |
| Suitable Installation | Damp |
| Additional Information | Requires Old Havana Fan Motor (Sold Separately) |
| Length | 12" |
| Weight | 7 lbs |


