Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Fanimation Fans
>
FFPH41RS
Fanimation Fans FFPH41RS "Old Havana" Ceiling Fan Accessory
| Item: | FFPH41RS |
| Finish: | Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.00 (Pricing is for Rust)
Details and Dimensions
| Height | 4" |
| Width | 12" |
| Features | • Table Top Mount For Old Havana Fan • "Pivots Up and Down, Does Not Oscillate" |
| Suitable Installation | Damp |
| Additional Information | Requires Old Havana Fan Motor (Sold Separately) |
| Length | 4" |
| Weight | 5 lbs |


