Fanimation Fans FFPH210AC220 "Old Havana" Ceiling Fan Motor
| Item: | FFPH210AC220 |
| Finish: | Antique Copper / Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $539.00 (Pricing is for Antique Copper / Black)
Details and Dimensions
| Height | 24" |
| Width / Diameter | 19" |
| Number of Blades | 3 |
| Blade Span | 19" |
| Blade Pitch | 20° |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 900 CFM |
| Fan Motor Size | 90mmx 20mm |
| Suitable Installation | Damp |
| Wire Length | 96" |
| Voltage | 220V |
| Weight | 17 lbs |
| Features | • Head Swivels Up And Down 30-90 Degrees (Non-Oscillating) |
| Additional Information | Motor Only-Floor Mount Pedestal Base (FPH21) and Post (FPH70) Each Sold Separately |
| Length | 24" |


