Fanimation Fans FFP825OB "Air Shadow" Medium (42'' to 50'') Ceiling Fan
| Item: | FFP825OB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,099.00
Details and Dimensions
| Height | 15" |
| Width / Diameter | 18" |
| Number of Blades | 5 |
| Blade Span | 43" |
| Blade Pitch | 15° |
| Blade Color | Cherry Wood |
| Remote Control Included | Yes |
| Wall Control Included | No |
| Air Flow | 4514 CFM |
| Air Flow Efficiency | 95 CFM / Watt |
| Electrical Usage | 48 Watts |
| Fan Motor Size | 188mm x 18mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Length | 6'' x 1'' |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 125 W |
| Bulb(s) Included | No |
| Voltage | 120V |
| Weight | 28 lbs |
| Features | • Three Forward and Three Reverse Speeds • Ceiling Slope Up to 30 Degrees |
| Includes | C28 Remote Control |
| Additional Information | Glass Shade Sold Separately |
| Length | 21" |
| Shown With | Aged Bronze / Amber Glass Shade (Not Included) |


