Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Fanimation Fans
>
FFP8011OB
Fanimation Fans FFP8011OB "Cancun" Large (52'' and Larger) Ceiling Fan
| Item: | FFP8011OB |
| Finish: | Oil-Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $289.00
Details and Dimensions
| Height | 18-3/4" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Dark Brown/Red Tight Weave |
| Remote Control Included | No |
| Air Flow | 5848 CFM |
| Air Flow Efficiency | 85 CFM / Watt |
| Electrical Usage | 67 Watts |
| Fan Motor Size | 172mm x 20mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | Yes |
| Weight | 28 lbs |
| Eco-Friendly | Energy Star |


