Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Fanimation Fans
>
FFP7510MW
Fanimation Fans FFP7510MW "Windpointe" Large (52'' and Larger) Ceiling Fan
| Item: | FFP7510MW |
| Finish: | Matte White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $329.00
Details and Dimensions
| Height | 14-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 18° |
| Blade Color | White |
| Blade Material | All-Weather Composite |
| Remote Control Included | No |
| Air Flow Efficiency | 0 CFM / Watt |
| Fan Motor Size | 188mm x 25mm |
| Suitable Installation | Damp |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Weight | 25 lbs |
| Eco-Friendly | Energy Star |


