Fanimation Fans FFP7500AB220 "Windpointe" Large (52'' and Larger) Ceiling Fan
| Item: | FFP7500AB220 |
| Finish: | Antique Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $399.00 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 14-1/2" |
| Width / Diameter | 9-1/2" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 18° |
| Blade Color | "Natural Palm (RS), Antique Bamboo (AB)" |
| Remote Control Included | No |
| Wall Control Included | No |
| Fan Motor Size | 188mm x 25mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Length | 6'' x 1'' |
| Wire Length | 80" |
| Light Kit | Not Included |
| Light Kit Adaptable | Yes |
| Voltage | 220V |
| Weight | 25 lbs |
| Features | • Reversing Switch Located On Switch Cup • Three Forward and Three Reverse Speeds |
| Length | 14-1/2" |


