Fanimation Fans FFP7400AB "Windpointe" Large (52'' and Larger) Ceiling Fan
| Item: | FFP7400AB |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $207.90 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 14-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 4 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Cairo Purple (AB), Pickled Oak (PW), Sambel Sand (RS) |
| Blade Material | Carved Wood |
| Remote Control Included | No |
| Air Flow | 5129 CFM |
| Air Flow Efficiency | 104 CFM / Watt |
| Electrical Usage | 49 Watts |
| Fan Motor Size | 188mm x 25mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Weight | 27 lbs |
| Eco-Friendly | Energy Star |
| Product Specifications |


