X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP7300AB "Windpointe" Large Fan (52'' to 59'')

Item: FFP7300AB
Finish: Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/2"
Width / Diameter 56"
Number of Blades 3
Blade Span 56"
Blade Pitch 14°
Blades Included Yes
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Voltage 120V
Weight 22 lbs
Eco-Friendly Energy Star
CEC Approved No