Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP1280AB "Brewmaster" Ceiling Fan Motor

Item: FFP1280AB
Finish: Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,482.78

Price: $839.95 (Pricing is for Antique Brass)

Details and Dimensions

Height 10"
Width / Diameter 8"
Blade Pitch 20°
Blades Included No
Remote Control Included Yes
Fan Motor Size FK2100
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Dry
Voltage 120V
Weight 16 lbs
Features 3 Forward and 3 Reverse Speeds
Includes Two Wood Blade Holders and Two Traditional Blade Holders
Additional Information Not To Be Used In Sound-Sensitive Areas
Shown With Fan Blades (Sold Separately)