Fanimation Fans FDR148PW Ceiling Fan Downrod
| Item: | FDR148PW |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.00 (Pricing is for Pewter)
Details and Dimensions
| Height | 48" |
| Width | 1" |
| Suitable Installation | Damp |
| Additional Information | Non-Threaded Downrod |
| Diameter | 1" |
| Downrod Length | 48'' |
| Length | 48" |
| Weight | 4 lbs |


