X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR124RS "Downrod" Ceiling Fan Downrod

Item: FDR124RS
Finish: Rust
Online Availability: Available for immediate shipment
Select Finish:

List Price: $58.15

Price: $29.95 (Pricing is for Rust)



Details and Dimensions

Width 1"
Downrod Length 24''
Suitable Installation Damp
Weight 2 lbs