X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR124PW "Downrod" Ceiling Fan Downrod

Item: FDR124PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $58.15

Price: $32.95 (Pricing is for Pewter)



Details and Dimensions

Width 1"
Downrod Length 24''
Suitable Installation Damp
Weight 2 lbs