X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR124OB "Downrod" Ceiling Fan Downrod

Item: FDR124OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $58.15

Price: $27.56 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Width 1"
Downrod Length 24''
Suitable Installation Damp
Weight 2 lbs