X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR124BN "Downrod" Ceiling Fan Downrod

Item: FDR124BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 24''
Suitable Installation Damp
Weight 2 lbs