Fanimation Fans FDR124AB Ceiling Fan Downrod
| Item: | FDR124AB |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.00 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 24" |
| Width | 1" |
| Suitable Installation | Damp |
| Additional Information | Non-Threaded Downrod |
| Diameter | 1" |
| Downrod Length | 24'' |
| Length | 24" |
| Weight | 2 lbs |


