X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR124AZ "Downrod" Ceiling Fan Downrod

Item: FDR124AZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $58.15

Price: $29.95 (Pricing is for Aged Bronze)



Details and Dimensions

Width 1"
Downrod Length 24''
Suitable Installation Damp
Weight 2 lbs