X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR118RS "Downrod" Ceiling Fan Downrod

Item: FDR118RS
Finish: Rust
Online Availability: Please call for availability.
Select Finish:

List Price: $49.35

Price: $19.95 (Pricing is for Rust)



Details and Dimensions

Width 1"
Downrod Length 18''
Suitable Installation Damp
Weight 1 lb