X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR118BN "Downrod" Ceiling Fan Downrod

Item: FDR118BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 18''
Suitable Installation Damp
Weight 1 lb