X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR118AB "Downrod" Ceiling Fan Downrod

Item: FDR118AB
Finish: Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $49.35

Price: $27.95 (Pricing is for Antique Brass)



Details and Dimensions

Width 1"
Downrod Length 18''
Suitable Installation Damp
Weight 1 lb
Additional Information Non-Threaded Downrod