X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR118AZ "Downrod" Ceiling Fan Downrod

Item: FDR118AZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $49.35

Price: $19.95 (Pricing is for Aged Bronze)



Details and Dimensions

Width 1"
Downrod Length 18''
Suitable Installation Damp
Weight 1 lb