X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFP4650OB "Zonix LED" Large Fan (52'' to 59'')

Item: FFP4650OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $653.08

Price: $340.35 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 18-1/2"
Width / Diameter 54"
Canopy Size 5-3/4
Number of Blades 3
Blade Span 54"
Blade Pitch 14°
Reversible Blades Yes
Blade Color Brushed Nickel (BN), Walnut (OB)
Blade Material Plastic
Remote Control Included Yes
Wall Control Included No
Amperage 0.44 Amps
Air Flow 4436 CFM
Air Flow Efficiency 79 CFM / Watt
Revolutions Per Minute 130 RPM
Electrical Usage 57 Watts
Fan Motor Size 153mm x 18mm
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 6''
Light Kit Included
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Bulb(s) Included Yes
Voltage 120V
Weight 18 lbs
Fan Installation Type Outdoor