X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FBPW7823SN "Inlet" Ceiling Fan Blade

Item: FBPW7823SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 5"
Length 24"
Blade Span 52"
Suitable Installation Wet
Includes Set Of 3 Blades
Blade Material All Weather Composite
Fits These Models Inlet Fans