X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FF423TB Ceiling Fan Light Fitter

Item: FF423TB
Finish: Textured Black
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 6"
Width 6"
Length 6"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Total Fixture Wattage 180 W
Suitable Installation Damp
Weight 1 lb
Fits These Models G210 and G400 Series Glass Bowls (Sold Separately)
Switch Type Pull Chain