X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR172PW "Downrod" Ceiling Fan Downrod

Item: FDR172PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $158.78

Price: $69.95 (Pricing is for Pewter)



Details and Dimensions

Width 1"
Downrod Length 72''
Suitable Installation Damp
Weight 6 lbs