X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR172AB "Downrod" Ceiling Fan Downrod

Item: FDR172AB
Finish: Antique Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $158.78

Price: $69.95 (Pricing is for Antique Brass)



Details and Dimensions

Width 1"
Downrod Length 72''
Suitable Installation Damp
Weight 6 lbs