Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR160AZ "Downrod" Ceiling Fan Downrod

Item: FDR160AZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $132.32

Price: $74.95 (Pricing is for Aged Bronze)

Details and Dimensions

Width 1"
Downrod Length 60''
Suitable Installation Damp
Weight 5 lbs