X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR148RS "Downrod" Ceiling Fan Downrod

Item: FDR148RS
Finish: Rust
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 48''
Suitable Installation Damp
Weight 4 lbs