X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR148OB "Downrod" Ceiling Fan Downrod

Item: FDR148OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $114.67

Price: $64.95 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Width 1"
Downrod Length 48''
Suitable Installation Damp
Weight 4 lbs