Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR148AB "Downrod" Ceiling Fan Downrod

Item: FDR148AB
Finish: Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $95.24

Price: $64.95 (Pricing is for Antique Brass)

Details and Dimensions

Width 1"
Downrod Length 48''
Suitable Installation Damp
Weight 4 lbs