X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR136RS "Downrod" Ceiling Fan Downrod

Item: FDR136RS
Finish: Rust
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.18

Price: $49.95 (Pricing is for Rust)



Details and Dimensions

Width 1"
Downrod Length 36''
Suitable Installation Damp
Weight 3 lbs