X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR136PW "Downrod" Ceiling Fan Downrod

Item: FDR136PW
Finish: Pewter
Online Availability: Please call for availability.
Select Finish:

List Price: $86.41

Price: $34.95 (Pricing is for Pewter)



Details and Dimensions

Width 1"
Downrod Length 36''
Suitable Installation Damp
Weight 3 lbs