X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR136OB "Downrod" Ceiling Fan Downrod

Item: FDR136OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 36''
Suitable Installation Damp
Weight 3 lbs