X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR136BN "Downrod" Ceiling Fan Downrod

Item: FDR136BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.18

Price: $49.95 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 1"
Downrod Length 36''
Suitable Installation Damp
Weight 3 lbs
Additional Information Non-Threaded Downrod