Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR136AB "Downrod" Ceiling Fan Downrod

Item: FDR136AB
Finish: Antique Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.18

Price: $49.95 (Pricing is for Antique Brass)

Details and Dimensions

Width 1"
Downrod Length 36''
Suitable Installation Damp
Weight 3 lbs