X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FDR112OB "Downrod" Ceiling Fan Downrod

Item: FDR112OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $38.74

Price: $14.95 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Width 1"
Downrod Length 12''
Suitable Installation Damp
Weight 1 lb