X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR112BN "Downrod" Ceiling Fan Downrod

Item: FDR112BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $38.74

Price: $14.95 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 1"
Downrod Length 12''
Suitable Installation Damp
Weight 1 lb