X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FDR112AZ "Downrod" Ceiling Fan Downrod

Item: FDR112AZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 12''
Suitable Installation Damp
Weight 1 lb