X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FCWRL4WH Ceiling Fan Control

Item: FCWRL4WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.48

Price: $64.35 (Pricing is for White)



Details and Dimensions

Height 1-3/4"
Width 2-3/4"
Length 4-1/4"
Features Non-Reversible Fan and Light Remote
"Infinite Light Levels, Dimmer On/Off Switch"
Weight 1 lb
Additional Information 1.0 Amps Max Fan Load
Includes Canopy Receiver Unit
Number Of Speeds 3