X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FCW1SWWH Ceiling Fan Control

Item: FCW1SWWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.88

Price: $27.56 (Pricing is for White)



Details and Dimensions

Height 4-3/4"
Width 2-3/4"
Length 0-2/5"
Features Fan Slide Control and Toggle On/Off Switch
Additional Information "2 Wire Installation, 1.25 Amps Max Fan Load"
Includes Face Plate
Number Of Speeds 3