Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fanimation Fans FCCK8002OB Ceiling Fan Accessory

Item: FCCK8002OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5-1/2"
Width 8"
Length 8"
Suitable Installation Damp
Weight 2 lbs
Additional Information Not For Use with FK2100 Models