X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FBP230OB1 "Air Décor" Large Fan (52'' to 59'')

Item: FBP230OB1
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $229.41

Price: $119.56 (Pricing is for Oil-Rubbed Bronze)



Details and Dimensions

Height 13-1/5"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Material Composite
Blades Included Yes
Switch Type Pull Chain
Air Flow 5850 CFM
Air Flow Efficiency 91 CFM / Watt
Electrical Usage 64 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Length 4-1/2'' x 1''
Light Kit Not Included
Voltage 120V
Weight 17 lbs
Additional Information • Ceiling Can Slope Up To 30 Degrees
Origin China