X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FBP225OB1 "Air Décor" Large Fan (52'' to 59'')

Item: FBP225OB1
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $264.71

Price: $149.95



Details and Dimensions

Height 19-3/10"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blade Color Cherry / Walnut
Blades Included Yes
Switch Type Pull Chain
Air Flow 5897 CFM
Air Flow Efficiency 92 CFM / Watt
Electrical Usage 64 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Length 4-1/2'' x 1''
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type White Frosted
Voltage 120V
Weight 17 lbs
Features • Dual Mount For Flush Mount Application
Additional Information • Ceiling Can Slope Up To 30 Degrees
Origin China