X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FBP215OB1 "Air Décor" Large Fan (52'' to 59'')

Item: FBP215OB1
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-7/10"
Width / Diameter 52"
Canopy Size 5'' Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blade Color Cherry / Walnut
Blade Material Wood
Blades Included Yes
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Amperage .53 Amps
Air Flow 5897 CFM
Air Flow Efficiency 92 CFM / Watt
Revolutions Per Minute 188 RPM
Electrical Usage 64 Watts
Fan Motor Size 153mm x 15mm
Fan Motor Type AC
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 4-1/2''
Wire Length 78"
Light Kit Included
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Bulb(s) Included Yes
Glass Type White Frosted
Shade Material Glass
Voltage 120V
Weight 21 lbs
Fan Installation Type Indoor
Additional Information • Compatible With FanSync
• Ceiling Can Slope Up To 30 Degrees